Zoro Homepage

JS-15 1-1 ft. 4 in. 15 Gauge Adjustable Jack Post

  • Mfr # PI844283

  • Zoro # G604052532


product price: $55.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI844283
Zoro #
G604052532
UPC #
753153430827
Country of Origin
China

Description

Features
  • Adjustable jack post.
  • 15 gauge.
  • Size - 1-1 ft. 4 in.
  • Max ext load 18,000 lbs.
  • Min ext load 18,000 lbs.
  • Additional support for crawl spaces attic.
  • Staircase or decks.
  • Adjusts with 3/4 in. Wrench.
  • O.d. Gauge & tube dim 2-1/4 x 10 in.
  • Screw size 1 x 7 in.
  • 5 thread support.
  • Collar size 2-1/4 x 1/2 in.
  • Support pins 1/2 x 3 in.
  • 13 gauge plate size 4 x 5 in.
  • Corrosion resistant inside & out.
  • Double carriage bolt & nut (zinc coated) for added safety.
  • Heavy plates suited for wood & steel.
  • Deep dish self-centering plates.
  • Dimension - 5 x 14 x 3 in.
  • Item weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.