
JS-36 1 ft. 7 in. - 3 ft. 15 Gauge Adjustable Jack Post
Mfr # PI138185
Zoro # G004052538
product price: $77.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PI138185
Zoro #
G004052538
UPC #
654204709926
Country of Origin
China
Description
Features
- Adjustable jack post.
- 15 gauge.
- Size - 1 ft. 7 in. - 3 ft.
- Max ext load 16,000 lbs.
- Min ext load 18,000 lbs.
- Additional support for crawl spaces attic.
- Staircase or decks.
- Adjusts with 3/4 in. Wrench.
- O.d. Gauge & tube dim 2-1/4 x 17 in.
- Screw size 1 x 7 in.
- 5 thread support.
- Collar size 2-1/4 x 1/2 in.
- Support pins 1/2 x 3 in.
- 13 gauge plate size 4 x 5 in.
- Corrosion resistant inside & out.
- Double carriage bolt & nut (zinc coated) for added safety.
- Heavy plates suited for wood & steel.
- Deep dish self-centering plates.
- Dimension - 5 x 19 x 3 in.
- Item weight - 10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.