Zoro Homepage

Mini Size Trim Nail Punch

  • Mfr # PI426685

  • Zoro # G003891558


product price: $26.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI426685
Zoro #
G003891558
UPC #
747216181498
Country of Origin
China

Description

Drive trim nails into soffit, fascia and other finishing trim without denting or marring material. All steel nose and aluminum tail piece directs weight of this punch to the working end when grasping or starting a nail. Accommodates up to 1-1/4" (31.2 mm) standard trim nails.

Features
  • Heavy-Duty
  • Mini
Specifications
  • Color: Black
  • Dimension: 6" W x 4" H x 12" L
  • Weight: 0.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.