Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PNEV-NCVX D Self Piercing Tap Valve

  • Mfr # PI582624

  • Zoro # G004099229


product price: $37.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PI582624
Zoro #
G004099229
UPC #
723902353653
Country of Origin
China

Description

Features
  • Self Piercing Tap Valve
  • For 3/8 in. To 1 in. With 1/4 in. OD Compression
  • Includes Saddle Clamp With Self Locking Nuts
  • Brass Sleeve & Insert & Delrin Sleeve
  • Dimension - 3.88 x 3.88 x 1.18 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.