Zoro Homepage

PVC00105X1200HA PVC Clean-Out Adapter; 4 in.

  • Mfr # PI708252

  • Zoro # G404099225


product price: $29.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI708252
Zoro #
G404099225
UPC #
657248328122
Country of Origin
China

Description

Features
  • Spigot x FPT
  • DW 10A
  • Bulk
  • 4"
Specifications
  • Dimension: 5" H x 5" W x 5.5" L
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.