Zoro Homepage

Printer 3D

  • Mfr # G5 ULTRA

  • Zoro # G814761347


product price: $6,969.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Media Type
Pellets
Connectivity
USB, Wi-Fi
Operating Temperature - Maximum
420 Degrees C
Build Speed - Minimum
40 mm/sec
Build Width
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5 ULTRA
Zoro #
G814761347
UPC #
-
Country of Origin
China

Dimensions

Build Width
500 mm
Build Height
400 mm
Layer Thickness - Minimum
0.2 mm
Print Nozzle Diameter
2 mm
Build Depth
500 mm
Overall Width
765 mm
Overall Height
1,040 mm
Overall Depth
890 mm
Layer Thickness - Maximum
1 mm

Details

Item
3D Printer
Media Type
Pellets
Connectivity
USB, Wi-Fi
Operating Temperature - Maximum
420 Degrees C
Build Speed - Minimum
40 mm/sec
Operating System Compatibility
Linux, Mac, Windows
Resolution - Maximum
0.2 mm
Manufacturer Warranty
12 mo
Frequency
50/60 Hz
Includes
Nozzle Temperature of upto 420 C
Resolution - Minimum
0.4 mm
Image Formats
AMF, OBJ, STL
Voltage
100 to 240V
Build Speed - Maximum
220 mm/sec
Hopper Capacity
3,000 mL
Material Compatibility
ABS, Nylon-CF, PLA

Description

Printer 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.