Zoro Homepage

10.1-in - Amazon Alexa, Android Auto, Apple CarPlay, Bluetooth - Multimedia Digital Media Receiver

  • Mfr # DMHWT86NEX

  • Zoro # G016091785


product price: $2,369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMHWT86NEX
Zoro #
G016091785
UPC #
884938489874
Country of Origin
Thailand

Description

10.1-in Floating Display1-DIN ChassisHD ScreenAmazon Alexa Built-inApple CarPlay Wired, Wireless Android Auto Wired, Wireless Pioneer's NEX or Networked Entertainment eXperience line of receivers features an innovative and powerful new user interface that is responsive and highly customizable. The NEX models are designed especially for today's smartphone driven lifestyle.Availability of non-Pioneer content and services, including apps and connectivity, may change without notice due to changes in operating systems, firmware, or app versions; changes to, restrictions on or discontinuation of the service or service plans; non-Pioneer hardware changes; or other events.Over-the-Air Firmware UpdatesPioneer delivers its first feature-driven ?oover the air?? software update for newer NEX radios with 9 or 10.1-inch screens. Over-the-Air updates will provide your Pioneer in-dash receiver with the latest up to date firmware and feature updates using the CarAVAssist app. Enjoy the convenience of wireless updates while eliminating the hassle of transferring data files through a USB thumb drive. The CarAVAsssist app is free to download for both iPhone and Android devices.OTA firmware update instructionsApple CarPlay split-screen supportIf you've ever wanted to control two apps simultaneously when using Apple CarPlay, get excited for Pioneer's first feature-driven ?oover the air?? software update, highlighting split-screen mode for select NEX in-dash receivers.Apple CarPlay can do a lot more than just deliver driving directions. Split-screen mode enables you to simultaneously display and control both the Apple CarPlay UI and the receiver's menu for your secondary source at the same time, on one screen. This function is useful when you want to access your music content i.e., HD Radio or USB while navigating through Apple CarPlay, without having to toggle back and forth.Pioneer's intuitive split-screen mode also allows different configurations you can switch between by tapping the switch key icon. Display your current or last app in full screen, view several apps in split-screen mode, customizable widget sizes for easy viewing, or view the home screen with access to all your apps.Split-screen mode allows seamless operation for various function on the same screen to personalize features and customize menu settings. The NEX in-dash receiver when interfaced with a Metra Axxess or iDataLink Maestro RR/RR2 module sold separately offers smart vehicl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.