Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pioneer 12-in Dual Voice Coil 4 ohm Component Subwoofer TS300D4

12-in Dual Voice Coil 4 ohm Component Subwoofer (Discontinued)

  • Mfr # TS300D4
  • Zoro # G816062282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS300D4
Zoro #
G816062282
UPC #
884938373654
Country of Origin
China

Description

GRADE Champion Series Size 30 cm 12-in Maximum Music Power 1400 W RMS 400 W Frequency Response 20 Hz to 100 Hz Sensitivity 1W / 1m 96 dB Impedance Dual 4 Ohms Mounting Depth 147 mm Cut-Out Dimensions 281 mm Resonance Frequency 27.3 Hz Xmax 10.1 mm Magnet Weight 1,700 g Voice Coil Diameter 55 mm Recommended Enclosure 35.38 liters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.