Zoro Homepage

16 Stainless Steel Filter Basket w/ Lifting Handle

  • Mfr # SS-BASKET-16

  • Zoro # G412435602


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Includes
semi-frameless design with a stainless steel mesh body
Height
6”
For Use With
Water Storage Tanks
Width
16”
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-BASKET-16
Zoro #
G412435602
UPC #
-
Country of Origin
Australia

Dimensions

Height
6”
Width
16”

Details

Includes
semi-frameless design with a stainless steel mesh body
For Use With
Water Storage Tanks
Material
304 Stainless steel
Shape
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.