Zoro Homepage

2XL Class Class 2 Solid Back, , Zipper 4 Pockets

  • Mfr # V1210260U-2XL

  • Zoro # G710400449


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI 107-2020
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Reflective Stripe Width
2 inches
Back Stripe Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210260U-2XL
Zoro #
G710400449
UPC #
626053641917
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 inches
Length
14 in
Maximum Chest Size
54 inches

Details

Standards
ANSI 107-2020
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Back Stripe Pattern
Solid
ANSI Type
Type P and R
ANSI Class
Class 2
Closure Type
Zipper
Total Number of Pockets
4
Fabric Construction
300 denier Oxford Polyester
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Vest Front Style
Zippered
Gender
Unisex
Covered Pocket Locations
Chest, Inner, Lower Front
Number of Pockets with Closure
4
Reflective Tape Type
2" Silver
Number of Outside Pockets
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.