Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3XL Class 2 Plain Back, , Zipper 4 Pockets

  • Mfr # V1210260U-3XL

  • Zoro # G010400422


product price: $117.80
/ea
Free Shipping & Returns

Key Features

Size
3XL
Standards
ANSI 107-2020
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Reflective Stripe Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210260U-3XL
Zoro #
G010400422
UPC #
626053641924
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2"
Maximum Chest Size
54
Length
14 in

Details

Standards
ANSI 107-2020
Color
High-Visibility Yellow
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
Back Stripe Pattern
Plain
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Number of Pockets with Closure
4
Covered Pocket Locations
Chest|Inner|Lower Front
Reflective Tape Type
2" Silver
Gender
Unisex
Reflective Stripe Main Color
Silver
Vest Front Style
Zipper
Number of Outside Pockets
3
Reflective Stripe Color
Silver
Fabric Construction
300 denier Oxford Polyester

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.