
3XL Class Class 1 Type O , Zipper 4 Pockets
Mfr # V1210270U-3XL
Zoro # G810400424
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Black
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
ANSI Class
Class 1 Type O
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1210270U-3XL
Zoro #
G810400424
UPC #
626053641993
Country of Origin
China
Dimensions
Size
3XL
Details
Color
Black
Material
300 denier Oxford Polyester|100% Polyester Insulation|100% Polyester Lining
ANSI Class
Class 1 Type O
Closure Type
Zipper
Total Number of Pockets
4
Number of Pockets with Closure
4
Reflective Stripe Color
Silver
Covered Pocket Locations
Chest|Inner|Lower Front
Gender
Unisex
Reflective Tape Type
2" Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.