4-in x 6-in, 2-way, 200w Max Power, IMPP Woofer Cone, Rubber Surround, 1-3/16-in Tweeter, Speaker, PR

  • Mfr # TS-G4620S

  • Zoro # G716066700


product price:  $56.19
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-G4620S
Zoro #
G716066700
UPC #
-
Country of Origin
Unknown

Description

200 Watts Max. PowerInjected Molded Polypropylene IMPP composite Cone WooferPatented Pioneer P.F.S.S Spider1-3/16-in Balanced Dome Tweeter Installation and Sound to Suit Any CarOur TS-G4620S speakers are excellent choices to replace a bad set of factory 4-in x 6-in speakers. Their two-way design handles 200 watts max. power 30 watts nominal and feature Pioneer's extremely strong and lightweight Injected Molded Polypropylene IMPP with MICA composite cone woofer, for improved sensitivity and reduced distortion.You don't get just basic, run-of-the-mill features either. The conex damper delivers higher power handling and deeper bass, and the 1-3/16-in Balanced dome tweeter reproduces highs with great performance and musicality.The TS-G4620S speakers are designed with a shallow mounting depth for easy installation and comes with a custom-fit US- or European-compatible basket, ensuring compatibility with a wide variety of vehicles.P.F.S.S. SpiderProgressive Flex Suspension System supports the voice coil effectively by dampening the large cone vibration and enhancing linearity of sound reproduction. Its soft part makes movement smooth and reproduces clear sound and at excessive input, its hard part controls excessive vibration and prevents movement error. Size: 4-in x 6-in Design: Coaxial 2-Way Tweeter Design: 1-3/16-in Balanced Dome Tweeter Composition: Polyethylene Terephthalate PET Woofer Composition: Injected Molded PolypropyleneTM IMPP with MICA Woofer Surround: Rubber Coated Cloth Woofer Magnet Composition: Ferrite Installation Specification Max. Music Power Nominal : 200W 30W Frequency Response: 35 Hz - 22 KHz Sensitivity 1W/1 m : 89 dB Impedance: 4 Ohms Mounting Depth: 1-5/8-in in. Cut-Out Dimensions: 3-3/4-in x 6-in in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.