
9-in - Android Auto, Apple CarPlay, Bluetooth - Multimedia Digital Media Receiver
Mfr # DMHWT3800NEX
Zoro # G616091802
product price: $1,139.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMHWT3800NEX
Zoro #
G616091802
UPC #
884938499101
Country of Origin
Thailand
Description
9-in Floating Display 1-DIN Chassis Apple CarPlay Wireless, Wired Android Auto Wireless, Wired 9-inch display has the latest connectivity solutions designed especially for today's smartphone driven lifestyle. This receiver highlights a capacitive floating touchscreen display attached to a 1-DIN Chassis, allowing installation flexibility to ensure the best fit and usability for your vehicle's dash. Access Apple CarPlay or Android Auto via a wireless or wired connection and take advantage of split screen mode to give you access to more on-screen information. With Light and Dark mode, its easier to see the screen when sunlight is being reflected in the car.Standards CTA-2006: Y. Continuous Power Output: 22 W x 4-Channel. Load Impedance Allowance: 4 Ohm 4 Ohm to 8 Ohm Allowable. Max Power Output: 50 W x 4-ch 4 ohm. RCA Preamp Outputs: 6-Channel. RMS Power Output CTA-2006: 14 W RMS x 4-ch 4 ohm. Back Light: LED. Color Customization: 5 display colors, 112 key colors. Device Non-DIN/Modular Unit: 1-DIN, Floating. Dimmer: Automatic with vehicle illumination, Timer Controlled, Manual. Monitor Mechanism: Adjustable, Floating. Resolution: 1024x600. Screen Size/Aspect Ratio: 9-in /16:9. Touch Screen: Capacitive. External GPS Antenna: Y.Bluetooth Advanced Audio Distribution Profile A2DP: Y. AVRCP: 1.6. Built-in Bluetooth : Y. Dual Phone Connection: Y. Hands-Free: Y. Microphone Included: Included. Phone Registration: 5-phone. Secure Simple Pairing SSP: Y. Serial Port Profile SPP: Y.Tuner Best Station Memory: Y. Hybrid Radio: Y. Local Seek tuning: Y. Presets: 18 FM, 6 AM. RDS: Y. SiriusXM-Ready Tuner Sold Separately: Y. Android Auto, Apple CarPlay: : Wireless Connection or Wired USB Connection. Mobile Operating System: Android / Apple iOS. Music Playback MTP: Y. Pandora : With Apple CarPlay or Android Auto. Pioneer App Compatibility: CarAVAssist Android, CarAVAssist iPhone. Siri Eyes Free VR Internet Required: iPhone Only. Spotify: With Apple CarPlay or Android Auto. Voice Control: Y. Weblink: 2. WiFi: Tethering, WiFi Hotspot. Audio Playback via USB: MP3 Audio Playback, WMA Audio Playback, WAV Audio Playback Hi-Res, AAC Audio Playback, FLAC Audio Playback Hi-Res, DSD Audio Playback Hi-Res. Audio Video Playback via USB: .avi, .mpg/mpeg, .divx, .mp4, .3gp, .mkv, .flv, .wmv/.asf, .m4v, H.263, H.264, .ts/.m2ts/.mts. Image Display via USB:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.