
9-in Capacitive Touchscreen, Bluetooth, Back-up Camera Ready - Digital Media Receiver
Mfr # DMHT450EX
Zoro # G616091772
product price: $519.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMHT450EX
Zoro #
G616091772
UPC #
884938499071
Country of Origin
Thailand
Description
Continuous Power Output: 22 W x 4-Channel. Load Impedance Allowance: 4 Ohm 4 Ohm to 8 Ohm Allowable. Max Power Output: 50 W x 4-ch 4 ohm. RCA Preamp Outputs: 5-Channel. RCA Pre-out: 2V. RMS Power Output CTA-2006: 14 W RMS x 4-ch 4 ohm. Anti-Glare/Reflection: Yes. Back Light: LED. Brightness Control: Yes. Color Customization: 5 key colors, 3 Preset Background Images. Device Non-DIN/Modular Unit: 2-DIN, Floating. Dimmer: Automatic with vehicle illumination, Manual. Display Off Mode: Yes. Monitor Mechanism: Fixed. Resolution: 1024x600. Screen Size/Aspect Ratio: 9-in /16:9. Touch Screen: Capacitive. Advanced Audio Distribution Profile A2DP: Yes. Built-in Bluetooth : Yes. Dual Phone Connection: Yes. Hands-Free: Yes Microphone Included: Yes. Phone Registration: 5-phone. Secure Simple Pairing SSP: Yes. Serial Port Profile SPP: Yes. Best Station Memory: Yes. Local Seek tuning: Yes. Presets: 18 FM, 6 AM. PS Preset Scan: Hide or display radio station name. ; RDS: Yes. Mobile Operating System: Android / Apple iOS. Pandora : Bluetooth Audio Source. Pioneer App Compatibility: Vozsis Android, Vozsis iPhone. Siri Eyes Free VR Internet Required: iPhone Only. Spotify: Bluetooth Audio Source. Voice Control: Yes. Weblink: 3.0. Audio Playback via USB: AAC Audio Playback / FLAC Audio Playback Hi-Res / MP3 Audio Playback / WAV Audio Playback Hi-Res / WMA Audio Playback. Audio Video Playback via USB: .avi / .mpg/mpeg / .mp4 / .mkv / .mov / .flv / .m4v / .ts/.m2ts/.mts / H.263 / H.264. Image Display via USB: BMP / JPEG / PNG. Bass Boost: Yes.; Balance: Yes. Built-in Amplifier: MOSFET 50 W x 4. Crossover Standard Mode: HPF/LPF. Customizable Graphic Equalizer: 13 Band. DA Converter: 24 Bit. Digital Signal Processor: Built In. Easy EQ EEQ Preset Equalizer: Yes. Fade: Yes. Loudness: High/Mid/Low/Off. Speaker Output: 4-Channel. Subwoofer Control: Yes. RCA Video Output: Yes. USB: Single Rear Type-A 5V, 1.5 A. USB Direct Control for iPhone : 5s and newer. Input 1: Backup Camera Dedicated. Input 2: AUX Minijack. Detachable Face Security: Fixed. Multi-Language Display: English, French, Spanish Portuguese, Chinese Simplified. Music Browser: USB. Unit has no remote control Steering Wheel Control Ready Adapter Sold Separately: Yes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.