Break Away Zip Vest, Black, 5XL, Polyester Mesh, Polyester Tricot, Black, Size 2XL

  • Mfr # V1021170U-5XL

  • Zoro # G5860475


product price:  $19.29
/ea

Key Features

Vest Size
2XL
Color
Black
Material
Polyester Mesh|Polyester Tricot
Standards
ANSI/ISEA 107-2020 Class 1 Type O|CSA-Z96-22 Class 1 Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1021170U-5XL
Zoro #
G5860475
UPC #
032738042786
Country of Origin
China

Dimensions

Vest Size
2XL

Details

Item
Break Away Zip Vest,Black,5XL
Color
Black
Material
Polyester Mesh|Polyester Tricot
Standards
ANSI/ISEA 107-2020 Class 1 Type O|CSA-Z96-22 Class 1 Level 2

Description

Break Away Zip Vest,Black,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.