Break Away Zip Vest, Green, 5XL, Polyester Mesh, Polyester Tricot, Yellow/Green, Size 5XL

  • Mfr # V1021260U-5XL

  • Zoro # G5854062


product price:  $20.59
/ea

Key Features

Color
Yellow/Green
Material
Polyester Mesh|Polyester Tricot
Standards
CSA Z96-22 Class 1 Level 2|ANSI/ISEA 107-2020 Class 2 Type P and R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1021260U-5XL
Zoro #
G5854062
UPC #
032738042694
Country of Origin
China

Dimensions

Vest Size
5XL

Details

Item
Break Away Zip Vest,Green,5XL
Color
Yellow/Green
Material
Polyester Mesh|Polyester Tricot
Standards
CSA Z96-22 Class 1 Level 2|ANSI/ISEA 107-2020 Class 2 Type P and R

Description

Break Away Zip Vest,Green,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.