Zoro Homepage

Break Away Zip Vest, Orange, Medium, 100% Polyester, 100% Polyester Tricot, Polyester Mesh, Size M

  • Mfr # V1021150U-M

  • Zoro # G5868990


product price: $21.29
/ea

Key Features

Color
Hi-Vis Orange
Material
100% Polyester|100% Polyester Tricot|Polyester Mesh
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R|CSA Z96-22 Class 1 Level 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1021150U-M
Zoro #
G5868990
UPC #
032738042540
Country of Origin
China

Dimensions

Vest Size
M

Details

Item
Break Away Zip Vest,Orange,Medium
Color
Hi-Vis Orange
Material
100% Polyester|100% Polyester Tricot|Polyester Mesh
Standards
ANSI/ISEA 107-2020 Class 2 Type P and R|CSA Z96-22 Class 1 Level 2

Description

Break Away Zip Vest,Orange,Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.