Zoro Homepage

CD RDS Tuner with Bluetooth, Mixtrax, iPod/iPhone and Android control, Dual USB, Aux-In and 3 Pre-o

  • Mfr # DEHX9600BT

  • Zoro # G916091786


product price: $799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEHX9600BT
Zoro #
G916091786
UPC #
-
Country of Origin
Thailand

Description

Designed to bring the connected lifestyle into your car, the DEH-X9600BT not only plays back CDs; it also plays tunes from your iPod, iPhone, Android smartphone or USB stick. A front Aux-in and dual rear USB ports provide portable devices with a direct connection to the tuner's sound system. Enjoy App Control for selected apps. Connect your iPod, iPhone or Android smartphone via USB and listen to your favourite music and streaming audio apps. With MIXTRAX EZ on board, you can create non-stop, club-style mixes from your music, illuminating your dashboard with colour effects based on the beat of each song. Or liven up your in-car entertainment even more by matching the multi-colour, large-DOT RGB display and key illumination to your dashboard, favourite colour or mood. Fully Bluetooth-enabled, you can also make hands-free calls, control specific apps and stream audio from compatible devices. SSP makes pairing to your device a breeze and ASR assures optimum audio quality while streaming. With a MOSFET 50W x 4 amplifier set-up and built-in high-grade audio parts, this tuner takes sound performance to a powerful, new level. If that isn't enough, you can always use the 3 RCA pre-outs to hook up another stereo component, like an extra amp for the front and rear speakers or a subwoofer, for example. Includes detachable face CD Player w/carry case Selectable illumination color to match dash lights Includes Cell Phone Mic Bluetooth USB Input MIXTRAX Made for iPod Connections: Aux-In Apple Compatibility Works with iPhone Android Compatibility Compatible with Android

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.