Zoro Homepage

Class 2, Powered by 37.5 Technology, Hi-Vis Yellow/Green, M

  • Mfr # V1053060U-M

  • Zoro # G409448158


product price: $54.65
/ea

Key Features

Size
M
Material
Powered by 37.5 Technology
Color
Hi-Vis Yellow/Green
Back Stripe Pattern
Zebra-style Heat Pressed
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1053060U-M
Zoro #
G409448158
UPC #
626053645274
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2"

Details

Material
Powered by 37.5 Technology
Color
Hi-Vis Yellow/Green
Back Stripe Pattern
Zebra-style Heat Pressed
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
0
ANSI Class
Class 2
Gender
Men
Type
Moisture-Wicking|Solid|Ultra-Breathable
Reflective Stripe Main Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.