Zoro Homepage

Clevis Pins, 7/16"Od X 2" Clevis Pin Lip

  • Mfr # 251

  • Zoro # G7824504


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
7/16 in
Shank Length
2 in
Pin Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251
Zoro #
G7824504
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7/16 in
Shank Length
2 in
Pin Dia.
7/16 in
Fastener Length
2 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch

Description

Clevis Pins,7/16 In.Od X 2 In. Clevis Pin Lip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.