Shop PIONEER
See all product information
Create Account
Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, XL
- Mfr # V1053160U-XL
- Zoro # G909448160
product price:Â
$
58.49
/ea
Key Features
Size
XL
Material
Powered by 37.5 Technology
Color
Hi-Vis Yellow/Green
Back Stripe Pattern
Zebra-style
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1053160U-XL
- Zoro #
- G909448160
- UPC #
- 626053645373
- Country of Origin
- China
- Material
- Powered by 37.5 Technology
- Color
- Hi-Vis Yellow/Green
- Back Stripe Pattern
- Zebra-style
- Standards
- ANSI/ISEA 107-2020 Class 3 Type P and R
- Number of Outside Pockets
- 1
- Fabric Weight
- 1.000 LB
- Gender
- Men
- Closure Type
- Hook and loop
- Type
- Moisture-Wicking
- Reflective Stripe Main Color
- Silver
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2 inches
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.