Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, 2XL

  • Mfr # V1053060U-2XL

  • Zoro # G809448147


product price:  $54.65
/ea

Key Features

Material
Powered by 37.5 Technology
Color
Hi-Vis Yellow/Green
Back Stripe Pattern
Zebra-style
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1053060U-2XL
Zoro #
G809448147
UPC #
626053645304
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2"

Details

Material
Powered by 37.5 Technology
Color
Hi-Vis Yellow/Green
Back Stripe Pattern
Zebra-style
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
0
Gender
Men
Type
Moisture-Wicking|Solid|Ultra-Breathable
Reflective Stripe Main Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.