Shop PIONEER
See all product information
Create Account
Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL
- Mfr # V1053060U-XL
- Zoro # G009448138
product price:Â
$
54.65
/ea
Key Features
Material
Powered by 37.5 Technology
Color
Hi-Vis Yellow/Green
Back Stripe Pattern
Zebra-style Heat Pressed
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Number of Outside Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1053060U-XL
- Zoro #
- G009448138
- UPC #
- 626053645298
- Country of Origin
- China
- Material
- Powered by 37.5 Technology
- Color
- Hi-Vis Yellow/Green
- Back Stripe Pattern
- Zebra-style Heat Pressed
- Standards
- ANSI/ISEA 107-2020 Class 3 Type P and R
- Number of Outside Pockets
- 0
- Gender
- Men
- Type
- Moisture-Wicking|Solid|Ultra-Breathable
- Reflective Stripe Main Color
- Silver
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2"
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.