Cooling Vest
- Mfr # V1026160U-L
- Zoro # G424795206
product price:Â
$
26.25
/ea
Key Features
ANSI Type
R
Maximum Cooling Time
4 Hours
Gender
Men's
Garment Type
Vest
Material
Polyester, PVA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1026160U-L
- Zoro #
- G424795206
- UPC #
- 626053692964
- Country of Origin
- China
Dimensions
- Size
- L
- Fits Chest Size
- Breathable Comfort, Reflective Accents
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Cooling Vest
- ANSI Type
- R
- Maximum Cooling Time
- 4 Hours
- Gender
- Men's
- Garment Type
- Vest
- Material
- Polyester, PVA
- Cooling Method
- Evaporative Cooling
- Includes Cooling Inserts
- Yes
- Closure Type
- Zipper
- Back Stripe Pattern
- Reflective Bands
- Color
- Hi-Vis Yellow
- Fabric Weight
- 3.5 oz
- Features
- Breathable Comfort, Reflective Accents
- Cleaning and Care Instructions
- Soak Cooling Panels in Water and Wring out Excess Moisture
- ANSI Class
- 2
- Standards
- ANSI 107
- Front Closure
- Zipper
- Shell Material
- Polyester, PVA
- Wire Color
- Hi-Vis Yellow
Description
Cooling Vest, Cooling Method Evaporative Cooling, Color Hi-Vis Yellow, Garment Type Vest, Features Breathable Comfort, Reflective Accents, Material Polyester, PVA, Closure Type Zipper, Size L, Maximum Cooling Time 4 Hours, Air Consumption Not Applicable, High-Visibility Yes, ANSI Class 2, Back Stripe Pattern Reflective Bands, Cooling Temperature Not Applicable, Air Inlet Type Not Applicable, Air Inlet Gender Not Applicable, Air Inlet Connection Size Not Applicable, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.