This item is Discontinued.

Pioneer Pioneer Electronics SED10MTW Steez On - Ear Stereo Headphones; White SED10MTW

Pioneer Electronics SED10MTW Steez On - Ear Stereo Headphones; White (Discontinued)

  • Mfr # SED10MTW
  • Zoro # G704109921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SED10MTW
Zoro #
G704109921
UPC #
884938168885
Country of Origin
China

Description

From the makers of STEEZ, the first-ever line of audio systems geared toward dancers, comes a new family of headphones inspired by the emerging DJ and dance scene. Fresh new styles, unique beat-emphasized sound tuning, and exclusive features these STEEZ headphones transcend the limits of how enthusiasts emotionally connect with their music.
Let's start with the sound. Pioneer is known as the 1 Professional DJ headphones brand and much of that technical know-how is now packed into the Steez Dubstep headphones to meet the demands of today's younger, music-savvy clientele. The Steez Dubstep headphones, with a design reminiscent of Pioneer's professional DJ headphones, include over sized 40mm drivers, swiveling earcups, and interchangeable color earpads.
The beat is the language of the DJ and dance scene. Steez Dubstep headphones feature a unique EQ, emphasizing key instruments responsible for producing the dynamic, deep, soul-pounding beats listeners crave, all without distorting the most important part of the song, the lyrics.
Imagine in one package, quality private listening that features beat inspired sound tuning and great bass, along with today's functional needs. The Steez Dubstep headphones feature an in-line mic with answer/end call button. "Portable sound" is not just in slick boom boxes anymore, these designs were created to accommodate your phone too. You can be lost in a tune and then take a call anywhere, right from your headphones, using the in-line mic with answer/end button.
But great listening isn't the only cool thing about these headphones they're also stylish and customizable. The plush and padded headset comes in black or white, offers a single sided cord, adjustable headband, swivel earcups and interchangeable color earpads. Blue/Pink with the white set and Red/Green on the black set for dynamic customization.

Features
  • Large 40 mm. drivers
  • Compact, folding, single-corded design
  • Professionally-inspired sound tuning with deep bass
  • In-line microphone with answer/end button
  • Color - White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.