Shop PIONEER INDUSTRIES
See all product information
Create Account
Four Function Showerhead-1.5 GPM, Brushed Nickel
Mfr # X-6400045-BN
Zoro # G6509694
product price:Â
$
31.29
/ea
Key Features
Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
Flow Rate
1.5 gpm
Shower Head Type
Four-Function
Width
3-3/8"
Weight
0.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-6400045-BN
- Zoro #
- G6509694
- UPC #
- 763439592576
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3-3/8"
Details
- Item
- Shower Head
- Features
- Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
- Flow Rate
- 1.5 gpm
- Finish
- Brushed Nickel
- Shower Head Type
- Four-Function
- Weight
- 0.55
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.