Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Matte Blk

  • Mfr # 3MT800-MB

  • Zoro # G6502518


product price: $170.60
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 Hole
ADA Compliant
Yes
Weight
7.6
Valve Type
Ceramic Disc
Overall Height
8.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MT800-MB
Zoro #
G6502518
UPC #
763439624727
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8.25"
Overall Width
9.06"

Details

Number of Holes
2 Hole
ADA Compliant
Yes
Weight
7.6
Finish
Matte Black
Valve Type
Ceramic Disc
Flow Rate (GPM)
1.2
Spout Reach
10"
Handle Included
Yes
Handle Style
Lever
Installation
Wall Mount
Style
Modern
Mount Type
Wallmount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.