Shop PIONEER
See all product information
Create Account
Fleece Hoodie, 10.5 oz. (360 GSM) polyester fleece, Hi-Vis Yellow/Green, 4XL
- Mfr # V1060461U-4XL
- Zoro # G5997264
product price:Â
$
62.55
/ea
Key Features
Size
4XL
Material
10.5 oz. (360 GSM) polyester fleece
Color
Hi-Vis Yellow/Green
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R|ANSI/ISEA 107-2020 Type P and R
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1060461U-4XL
- Zoro #
- G5997264
- UPC #
- 032738043899
- Country of Origin
- China
- Item
- Fleece Hoodie
- Material
- 10.5 oz. (360 GSM) polyester fleece
- Color
- Hi-Vis Yellow/Green
- Standards
- ANSI/ISEA 107-2020 Class 3 Type P and R|ANSI/ISEA 107-2020 Type P and R
- Number of Outside Pockets
- 2
- Fabric Weight
- 0.98
- Gender
- Unisex
- Closure Type
- Reversible Zipper
Dimensions
- Size
- 4XL
Description
Fleece Hoodie,Green,4XL
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.