Fleece Hoodie, Class 3, Type P & R, 10.5 oz. (360 GSM) polyester fleece, Hi-Vis Yellow/Green, 5XL

  • Mfr # V1060461U-5XL

  • Zoro # G6011693


product price:  $60.35
/ea

Key Features

Material
10.5 oz. (360 GSM) polyester fleece
Color
Hi-Vis Yellow/Green
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R|ANSI/ISEA 107-2020 Type P and R
Number of Outside Pockets
2
ANSI Type
Type P & R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1060461U-5XL
Zoro #
G6011693
UPC #
032738043905
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Fleece Hoodie
Material
10.5 oz. (360 GSM) polyester fleece
Color
Hi-Vis Yellow/Green
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R|ANSI/ISEA 107-2020 Type P and R
Number of Outside Pockets
2
ANSI Type
Type P & R
ANSI Class
Class 3
Closure Type
Reversible Zipper
Fabric Weight
0.98
Gender
Unisex

Description

Fleece Hoodie,Green,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.