Shop PIONEER
See all product information
Create Account
Fleece Safety Hoodie, Class 3, Type P and R, Micro Fleece, High Visibility Yellow/Green, M
- Mfr # V1060560U-M
- Zoro # G3107559
product price:Â
$
56.19
/ea
Key Features
Material
Micro Fleece
Color
High Visibility Yellow/Green
Standards
ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
Number of Outside Pockets
2
ANSI Type
Type P and R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1060560U-M
- Zoro #
- G3107559
- UPC #
- 32738035726
- Country of Origin
- China
- Item
- Fleece Safety Hoodie
- Material
- Micro Fleece
- Color
- High Visibility Yellow/Green
- Standards
- ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
- Number of Outside Pockets
- 2
- ANSI Type
- Type P and R
- ANSI Class
- Class 3
- Features
- 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps
- Gender
- Unisex
- Closure Type
- Zipper
- Reflective Stripe Main Color
- Silver/Orange
Dimensions
- Size
- M
Description
Fleece Safety Hoodie,Hi-Vis Yellow,M
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.