FLY Drive DJ Coffin Case that holds two CDJ700 and one DJM300 or similarly sized units.

  • Mfr # CA700

  • Zoro # G116066294


product price:  $47.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA700
Zoro #
G116066294
UPC #
12562995618
Country of Origin
China

Description

FLY Drive DJ Coffin Case that holds two CDJ700 and one DJM300 or similarly sized units. Built-in Stereo 1/4-in Plug and Exterior Recepticle 6 Outlet Socket w/accessible exterior plug. Galvanized steel corners and rivited aluminum frame. Carpeted exterior over wood. Center Dimensions: 11 5/8-in Width x 12 1/8-in max Depth Each side dimensions; 12.25-in Depth x 8.5 WidthCase dimensions including corners: Height: 7.5-in x Depth: 14.75 x Width: 33.75CDJ-700 has Dimensions of Width: 9.37 in; Height: 4.17 in; Depth: 12.13 center DJM-300: Width: 12.13-in; Height: 4.21-in; Depth: 8.66-in not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.