Fully-STEEZ On-Ear Dance-Inspired Stereo Headphones COLOR: BLACK & WHITE

  • Mfr # SEMJ721T

  • Zoro # G716283350


product price:  $53.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEMJ721T
Zoro #
G716283350
UPC #
884938168915
Country of Origin
China

Description

From the makers of STEEZ, the first-ever line of audio systems geared toward dancers, comes a new family of headphones, inspired by the emerging DJ & dance scene. STEEZ EFFECTS offers solid sound & high-style in a streamlined, light-weight package. The STEEZ family of headphones, beginning w/the STEEZ EFFECTS, features polarizing style, unique sound tuning, & all-day listening comfort for all music lovers.The new STEEZ EFFECTS are so affordable & yet deliver that DJ feel of the higher end models. From the outside, four different colors, Black, White, Red & Brown, gives listeners ''look at me now'' style as the plush, padded earcups provide long lasting comfort. On the inside, you get the power & performance you d expect from Pioneer. Our expertise as the #1 DJ headphone brand gives us the advantage when it comes to designing truly amazing headphones & maintaining an entry level price. Features like single sided cord, adjustable headband, & included Made for iPhone in-line mic w/track forward/track back, play/pause & answer/end call button gives listeners full control without ever having to touch your phone. Fully Enclosed Dynamic Headphones Frequency Response: 6 - 28,000 Hz Impedance 32 Ohms Maximum Input Power: 1000 mW Sensitivity: 104 dB/mW Driver Unit Diameter: 40 mm Plug: 3.5 mm 3P mini-plug gold plated Cable Length: 1.2 m single-sided cord, straight plug Weight: without cord 156 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.