Zoro Homepage
This item is Discontinued.
Pioneer GM Series 1600W Monoblock Class D Amplifier GM-D8701

GM Series 1600W Monoblock Class D Amplifier (Discontinued)

  • Mfr # GM-D8701
  • Zoro # G9512962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-D8701
Zoro #
G9512962
UPC #
884938421898
Country of Origin
Viet Nam

Description

The Pioneer GM-D8701 GM Series 1,600 Watt Monoblock Class D Amp features a rugged frame design with a high-quality, textured flat panel to combine strength and simplicity. The GM-D8701 1 channel automotive amplifier is rated at 1,600 watts max with a subwoofer output rated at 500 watts at 2 ohms (RMS) and 800 watts at 1 ohm (RMS). Use the wired bass boost knob to add 0 to 18 more dBs. This car amp has block terminals for a cleaner installation and direct wire contact to minimize resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.