Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men Heated Softshell Jacket, Black, 4XL

  • Mfr # V1210370U-4XL

  • Zoro # G206345506


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Front Closure Type
Waterproof Zipper
Gender
Men
Lining Material
Polyester/Spandex|Softshell
Sleeve Length
12
Features
Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210370U-4XL
Zoro #
G206345506
UPC #
626053643133
Country of Origin
China

Dimensions

Size
4XL
Sleeve Length
12

Details

Item
Heated Softshell Jacket
Color
Black
Front Closure Type
Waterproof Zipper
Gender
Men
Lining Material
Polyester/Spandex|Softshell
Features
Lined|Water-Resistant|Carbon Nanotube Technology (CNT)
Cuff Style
Tab-style Hook and Loop

Description

Three-layer laminated softshell fabric: 96% polyester, 4% elastane + TPU membrane + polar fleece


  • Water repellent and breathable
  • Fully polyester taffeta-lined
  • 3rd generation Nano-Carbon heating technology
  • Easy-to-operate control button for switching between 4 settings
  • 3 heating panels to keep your core warm: 2 front, 1 back panel
  • Contemporary cut and fit
  • Waterproof front zipper and chest pocket zipper
  • Two roomy slash pockets and one inner pocket
  • Detachable hood with toggle adjuster
  • Drawcord and toggle at bottom hem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.