Shop PIONEER
See all product information
Hi-Vis, FR Zip-Style Safety Hoodie, Heavyweight Cotton, Black, 5XL
Mfr # V2570470U-5XL
Zoro # G8590107
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Size
5XL
Color
Black
Length
17.1
Standards
ANSI/ISEA 107-2020 Class 1 Type O
Material
100% FR treated preshrunk cotton|Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V2570470U-5XL
Zoro #
G8590107
UPC #
32738036044
Country of Origin
China
Dimensions
Size
5XL
Length
17.1
Height
17.1
Width
14.1
Depth
3.6
Overall Height
17.1
Overall Width
14.1
Overall Length
17.1
Details
Color
Black
Standards
ANSI/ISEA 107-2020 Class 1 Type O
Material
100% FR treated preshrunk cotton|Cotton
Closure Type
FR brass non-locking zipper
Hood Style
Detachable snap
Application
Safety
Gender
Men
Features
Detachable Hood|Multiple Pockets
Weight
3.52
Total Number of Pockets
2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.