Zoro Homepage

High performance Speaker Type Flat Panel: Open Back Type NXT

  • Mfr # SFL1

  • Zoro # G816449540


product price: $1,299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL1
Zoro #
G816449540
UPC #
12562773810
Country of Origin
China

Description

Pioneer has created a slim design speaker by using NXT SurfaceSound, based on Distributed Mode Loudspeaker technology. The S-FL1 flat panel speaker is designed for easy installation, providing high quality omni directional sound, making it ideal for architectural installations, stylish bars and cutting edge mobile DJs.They're also ideal for press conferences, graduations and corporate events where a variety of people will make presentations to a large audience.With convenient carry handle built-in.Speaker Type Flat Panel: Open Back Type NXT* Frequency Response: 60 - 16,000 kHz* Sensitivity: 90 dB* Max Input Rating: 240W* Max Output Rating Continuous: 111dB* Max Output Rating Peak: 114dB* Impedance: 8 ohm* Magnetic Shielding: Yes* Input Connector: 2 x Speakon / Neutrek* Enclosure: Aluminum die cast and extrusion material* Weight: 9.9kg* Mounting All peripheral sides: M8 x 2 x4* Dimensions WxHxD: 26.57 x 19.69 x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.