Zoro Homepage

High Visibility Waterproof Bomber Jacket, Polyester, Yellow/Green, S

  • Mfr # V1130560U-S

  • Zoro # G500440051


product price: $65.35
/ea

Key Features

Material
Polyester
Color
Yellow/Green
Front Closure Type
Zipper
Number of Pockets
4
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1130560U-S
Zoro #
G500440051
UPC #
626053618117
Country of Origin
China

Dimensions

Size
S
Length
14.5
Depth
14.5
Overall Height
4
Overall Width
16.5

Details

Item
High Visibility Waterproof Bomber Jacket
Material
Polyester
Color
Yellow/Green
Front Closure Type
Zipper
Number of Pockets
4
Number of Inside Pockets
1
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Features
Insulated|Waterproof|Windproof
Weight
1.32
Gender
Men
Fabric Weight
160 GSM
Water-Resistant
Yes

Description

The Pioneer 5209U Class 3 Bomber Jacket is 100% waterproof and windproof with polyfill material for superior insulation. It features StarTech premium design reflective tape, polyurethane coated oxford polyester shell, a removable inner fleece liner, detachable snap hood with pouch to conceal hood, full front zipper, 2 large front zippered pockets, 2 radiophone clip straps, 1 mobile phone pocket, and inside chest pocket. Its safety certified for ANSI 107-15 Class 3 Type P and R, and CSA Z96-15 Class 2 Level 2. Comes available in hi-viz yellow/black. Since 1887, Pioneer has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer offers a complete selection of safety clothing including Hi-Vis gear, flame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.