High Visibility Waterproof Heated Bomber Jacket, Polyester, Yellow, 4XL

  • Mfr # V1210160U-4XL

  • Zoro # G000440056


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
2 zipper pockets, 1 cell phone pocket, 1 inside chest pocket
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1210160U-4XL
Zoro #
G000440056
UPC #
626053618520
Country of Origin
China

Dimensions

Size
4XL
Length
14.5
Depth
14.5
Overall Height
4
Overall Width
16.5

Details

Item
High Visibility Waterproof Heated Bomber Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Snap Storm Placket
Number of Pockets
2 zipper pockets, 1 cell phone pocket, 1 inside chest pocket
Number of Inside Pockets
1
Lining Material
120 GSM insulated material
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020 Class 3 Type P and R
Features
Waterproof|Windproof
Fabric Weight
120 GSM
Gender
Unisex
Weight
1.54
Water-Resistant
Yes

Description

High Visibility, Waterproof, 300D Nano Tech Heated Safety Bomber Jacket with Detachable Hood. This Jacket is 100% waterproof, windproof, has a removable hood with conceal pouch. Complete with silver StarTech reflective tape providing high-visibility. Made of 300 denier oxford polyester and 120 GSM insulated material. The 3 panel Nano Technology heating element features 4 heat settings. Indicated by colored LEDs, for optimum comfort. A heat sensor is included to measure temperature and prevent over or under heating; Includes USB port to connect rechargeable power bank (power bank not included). This heavy duty coat can be worn as rain or snow work gear and has 2 zipper pockets. A cell phone pocket and inside chest pocket. The jacket also includes radiophone clip straps, a full-front zipper, and elastic ribbed wrist cuffs and waist. Jacket comes in high visibility black with a black bottom to conceal soiling; Offers superior visibility and safety on the job, and is available in in men's sizes Small to 4XL. This heated bomber jacket meets ANSI/ISEA 107-15 Type O Class 1 requirements for low to medium risk workers, including crossing guards, survey crews, sidewalk workers, traffic control, and more. Since 1887, Pioneer has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer offers a complete selection of safety clothing including Hi-Viz gear, fame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.