Hooded Sweatshirt, Class 3, Type P & R, 10.5 oz. (360 GSM) polyester fleece, Orange, 3XL

  • Mfr # V1060351U-3XL

  • Zoro # G5991804


product price:  $70.89
/ea

Key Features

Size
3XL
Material
10.5 oz. (360 GSM) polyester fleece
Color
Orange
Standards
ANSI/ISEA 107-2020 Type P and R
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1060351U-3XL
Zoro #
G5991804
UPC #
032738043813
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hooded Sweatshirt
Material
10.5 oz. (360 GSM) polyester fleece
Color
Orange
Standards
ANSI/ISEA 107-2020 Type P and R
Number of Outside Pockets
2
ANSI Type
Type P & R
ANSI Class
Class 3
Closure Type
Reversible Zipper
Fabric Weight
0.98
Gender
Unisex

Description

Fleece Hoodie,Orange,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.