Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series

  • Mfr # 8010-5

  • Zoro # G4685021


product price:  $23.95
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
4000
Connection Type
NPTF
Coupler Thread Size
3/4"-14
Seal Material
Buna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010-5
Zoro #
G4685021
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
1/2"
Length
2-9/64"
Thread Size
3/4"-14
Overall Length
2 1/8 in
Coupling Size
1/2 in
Max. Outside Dia.
1 7/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
4000
Connection Type
NPTF
Seal Material
Buna
Coupler Flow Rate
12.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
8010
For Use With
Parker 4000 Series
Body Material
Steel
Coupling Locking Type
Ball
Bearing Material
Stainless Steel
Valve Design
Ball
Locking Mechanism
Ball
Pioneer Interchange
8010-5
Parker Interchange
8010-5
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FNPT
Finish/Coating
Plain
Max. Working Pressure @ 70 F
3,000 psi
Includes Shut Off
No
Coupling Component
Plug
Includes Bearing
Yes
Fitting Type
Female NPTF
Includes Valve
Yes
Hose Fitting Gender
Female
Max. Flow Rate
45.42 lpm
Valve Type
Ball

Description

Hydraulic Quick Connect Hose Coupling, Plug, 8010 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.