Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series

  • Mfr # 8010-5P

  • Zoro # G4688686


product price:  $26.85
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
4000
Connection Type
NPTF
Seal Material
Buna
Coupler Thread Size
3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8010-5P
Zoro #
G4688686
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
1/2"
Length
2-9/16"
Thread Size
3/4"-14
Overall Length
2 1/8 in
Max. Outside Dia.
1 7/16 in
Coupling Size
1/2 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
4000
Connection Type
NPTF
Seal Material
Buna
Coupler Flow Rate
12.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
8010
For Use With
Parker 4000 Series
Body Material
Steel
Coupling Locking Type
Ball
Bearing Material
Stainless Steel
Parker Interchange
8010-5P
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Coupler Connection Type
FNPT
Pioneer Interchange
8010-5P
Valve Design
Poppet
Max. Flow Rate
45.42 lpm
Fitting Type
Female NPTF
Includes Valve
Yes
Coupling Component
Plug
Valve Type
Poppet
Includes Shut Off
No
Max. Working Pressure @ 70 F
3,000 psi
Hose Fitting Gender
Female
Finish/Coating
Plain
Includes Bearing
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, 8010 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.