Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 4000 Series

  • Mfr # 4010-T6

  • Zoro # G4672096


product price:  $18.35
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
4000
Connection Type
ORB
Seal Material
Nitrile
Coupler Thread Size
9/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4010-T6
Zoro #
G4672096
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
9/16"-18
Coupler Body Size
1/4"
Length
1-39/64"
Thread Size
9/16"-18
Overall Length
1 5/8 in
Coupling Size
1/4 in
Max. Outside Dia.
7/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
4000
Connection Type
ORB
Seal Material
Nitrile
Coupler Flow Rate
3.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
4000
For Use With
Parker 4000 Series
Body Material
Steel
Coupling Locking Type
Sleeve
Bearing Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Ball
Pioneer Interchange
4010-T6
Parker Interchange
4010-T6
Coupler Connection Type
ORB
Valve Design
Ball
Includes Bearing
Yes
Finish/Coating
Plain
Coupling Component
Plug
Includes Shut Off
No
Hose Fitting Gender
Female
Valve Type
Poppet
Max. Flow Rate
11.36 lpm
Max. Working Pressure @ 70 F
3,000 psi
Fitting Type
Female ORB
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, 4000 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 11.36 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products