Zoro Homepage

1-Handle Shower Trim Set, Brushed Nickel, Wall

  • Mfr # T-4MO310-BN

  • Zoro # G6505022


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Features
Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Width
Shower Head: 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4MO310-BN
Zoro #
G6505022
UPC #
763439632173
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head: 4"
Depth
Shower: 6-7/8", Valve: 2-1/2"

Details

Item
1-Handle Shower Trim Set
Features
Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap, Shower Arm and Flange
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Included
Yes
Handle Style
Lever
Style
Modern
Mount Type
Wallmount

Description

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.