
1-Handle Shower Trim Set, Polished Chrome, Wall
Mfr # T-4MT315
Zoro # G6506578
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Features
Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-4MT315
Zoro #
G6506578
UPC #
763439864239
Country of Origin
Taiwan, Province of China
Dimensions
Width
Shower Head: 7-15/16", Valve: 7-1/16"
Depth
Shower: 16-1/4", Valve: 2-3/8"
Face Dia.
7-15/16"
Details
Item
1-Handle Shower Trim Set
Features
Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Polished Chrome
Mount Type
Wallmount
Handle Style
Lever
Style
Modern
Handle Included
Yes
Description
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.