
1-Handle Tub Set, 2 Hole, Wall, Brushed Nickel
Mfr # 4MT840-BN
Zoro # G6506867
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Includes
Valve With Mounting Plate
Features
Metal Lever Handles, Bent Nose Spout, Ceramic Disc Cartridge with Temperature Limit Cap
Mounting Type
Wall
Number of Holes
2 Hole
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4MT840-BN
Zoro #
G6506867
UPC #
763439606167
Country of Origin
Taiwan, Province of China
Dimensions
Width
Valve: 2-3/8"
Depth
Valve: 2-1/2"
Details
Includes
Valve With Mounting Plate
Item
1-Handle Tub Set
Features
Metal Lever Handles, Bent Nose Spout, Ceramic Disc Cartridge with Temperature Limit Cap
Mounting Type
Wall
Number of Holes
2 Hole
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
UPC Standards
Weight
8.03
Mount Type
Wallmount
Style
Modern
Installation
Wall Mount
Handle Style
Lever
Handle Included
Yes
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.