Zoro Homepage

Deck Mount Pot Filler, Compression Hose, Potfiller, Polished Chrome

  • Mfr # 2AM700

  • Zoro # G6507393


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze,Stainless Steel
Connection Size
3/8"
Flow Rate (GPM)
2
Number of Holes
1 Hole
Overall Height
18.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AM700
Zoro #
G6507393
UPC #
763439597984
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
3/8"
Overall Height
18.88"
Overall Width
22.19"
Center-Center Fitting Size
Single Hole

Details

Finish
Polished Chrome,Brushed Nickel,Oil Rubbed Bronze,Stainless Steel
Flow Rate (GPM)
2
Number of Holes
1 Hole
ADA Compliant
Yes
Valve Type
Ceramic Disc
Weight
9.4
Installation
Deck Mount
Spout Reach
19.38"
Mount Type
Potfiller
Handle Included
Yes
Handle Style
Lever
Style
Traditional
Connection Type
Compression Hose

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.