Zoro Homepage

Four Function Showerhead-1.5 GPM, Polished Chrome

  • Mfr # X-6400045

  • Zoro # G6510482


product price: $27.19
/ea

Key Features

Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
Flow Rate
1.5 gpm
Shower Head Type
Four-Function
Width
3-3/8"
Weight
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-6400045
Zoro #
G6510482
UPC #
763439592569
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-3/8"

Details

Item
Shower Head
Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint
Flow Rate
1.5 gpm
Finish
Polished Chrome,Brushed Nickel
Shower Head Type
Four-Function
Weight
0.55

Description

The PIONEER FAUCETS brand Four Function Showerhead-1.5 GPM is a showerhead with a flow rate of 1.5 gpm, a polished chrome finish, a four-function shower head type, a width of 3-3/8", and a weight of 0.55.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.