Zoro Homepage

Single Function Showerhead, NPS, Brushed Nickel

  • Mfr # SH-403-BN

  • Zoro # G6505162


product price: $26.95
/ea

Key Features

Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
Flow Rate
1.75 gpm
Shower Head Type
Single-Function
Height
3-3/4"
Width
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-403-BN
Zoro #
G6505162
UPC #
763439631749
Country of Origin
Taiwan, Province of China

Dimensions

Height
3-3/4"
Width
3-3/4"
Depth
2-3/4"
Face Dia.
3-3/4"
Overall Width
3.75"
Overall Height
3"
Connection Size
1/2"

Details

Item
Round Shower Head
Features
Rub Clean Anti Scale Spray, Brass Ball Swivel Joint, With Air Inject Turbine Technology
Flow Rate
1.75 gpm
Finish
Brushed Nickel
Shower Head Type
Single-Function
Connection
1/2"-14 NPSM
Standards
Meets EPA Criteria
Connection Type
NPS
Weight
0.7
Style
Modern

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.