
Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Overall Width: 2"
Mfr # 3MO160-BN
Zoro # G6507743
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Weight
4.9
Flow Rate (GPM)
1.2
Number of Holes
1 Hole
Overall Height
6"
Connection Type
Compression Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3MO160-BN
Zoro #
G6507743
UPC #
763439626783
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
6"
Connection Size
3/8"
Overall Width
2"
Center-Center Fitting Size
Single Hole
Details
Weight
4.9
Finish
Brushed Nickel
Flow Rate (GPM)
1.2
Number of Holes
1 Hole
Connection Type
Compression Hose
ADA Compliant
Yes
Valve Type
Ceramic Disc
Spout Reach
4.38"
Mount Type
Single Hole
Handle Style
Lever
Installation
Deck Mount
Style
Modern
Handle Included
Yes
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.